Slotted Screw-Holding Screwdriver, 1/4"

Item #: 0868163

Cat #: 32215

UPC: 092644322150

$ 8.99 EA
Company wide:
24 in stock
Documents & Guides
Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")

Overview

Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")

This Slotted Screwholding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The cushion-grip handle provides both strong torque and a comfortable grip.

Also known as: 092644322150, 32215, KLE32215

Specifications

Length: 7 in
Standards: California Proposition 65
Color: Yellow
Length: 7 in
Color: Yellow
Standards: California Proposition 65