1/2" Stainless Steel Cord Grip Cable Range .562-.625

Item #: 0868160

Cat #: RSSS-110

UPC: 785411414355

$ 115.77 EA
Company wide:
5 in stock
Documents & Guides
1/2 Inch Stainless Steel Cord Grip - Straight; Cable Range .562-.625

Overview

1/2 Inch Stainless Steel Cord Grip - Straight; Cable Range .562-.625

In the Tuff-Seal family of Cord Connectors & Wire Mesh Grips customization means you can mix and match from our extensive selection of special materials, wire mesh, components, threading, custom packaging, kitting and private labeling to develop the wire management Cord Connectors & Wire Mesh Grips that meets your specific needs.

Also known as: 785411414355, RSSS-110, REMRSSS110

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter Range: 0.562 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.562 - 0.625 in
Material: Stainless Steel