1/2" Corrosion Resistant Cord Grip, Stainless Steel Cable Range .438-.500

Item #: 0868146

Cat #: RSSS-108

UPC: 785411414317

$ 115.77 EA
Company wide:
11 in stock
Documents & Guides
1/2 Inch Stainless Steel - Corrosion Resistant Cord Grip. Straight; Cable Range .438-.500

Overview

1/2 Inch Stainless Steel - Corrosion Resistant Cord Grip. Straight; Cable Range .438-.500

In the Tuff-Seal family of Cord Connectors & Wire Mesh Grips customization means you can mix and match from our extensive selection of special materials, wire mesh, components, threading, custom packaging, kitting and private labeling to develop the wire management Cord Connectors & Wire Mesh Grips that meets your specific needs.

Also known as: 785411414317, RSSS-108, REMRSSS108

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter Range: 0.438 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.438 - 0.500 in
Material: Stainless Steel