Controller, Heat Trace, 910 Series

Item #: 0868102

Cat #: C910-485

UPC: 715629007339

$ 3477.10 EA
Company wide:
19 in stock
Documents & Guides
C910-485 Controller, 2 Pole, 30 Amp, 8 by 10 inch FRP Enclosure

Overview

C910-485 Controller, 2 Pole, 30 Amp, 8 by 10 inch FRP Enclosure

The Raychem C910-485 is a compact, full-featured, microprocessor-based, single-point commercial heating cable control system with integrated equipment ground-fault protection. The C910-485 provides control and monitoring of electric heating cable circuits

Also known as: 715629007339, C910-485, RCMC910485

Specifications

Poles: 2
Amps: 30
Material: Fiber Reinforced Plastic
Poles: 2
Material: Fiber Reinforced Plastic
Amps: 30