PLATT logo

1.5ft HD15 Male 3.5mm Stereo Audio Flying Lead

Item #: 0868054
Cat #: 2212-40853-002
UPC: 757120408536
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Analog Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: HD15 - Male, 3.5mm Stereo Audio - Male, Black, Length: 1-1/2 ft.

Overview

Rapid Run, Analog Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: HD15 - Male, 3.5mm Stereo Audio - Male, Black, Length: 1-1/2 ft.
Also known as: 757120408536, 2212-40853-002, QUI221240853002

Specifications

Jacket: PVC
Color: Black
Length: 18 in
Jacket: PVC
Length: 18 in
Color: Black

Customer Reviews

No reviews for this product
(0)