PLATT logo

25ft Plenum-Rated PC Runner Cable

Item #: 0868052
Cat #: 2212-50729-025
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, PC Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 25 ft.

Overview

Rapid Run, PC Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: 15-Pin Rapid Run Female, Black, Length: 25 ft.
Also known as: 2212-50729-025, QUI221250729025

Specifications

Length: 25 ft
Color: Black
Jacket: Plenum
Length: 25 ft
Jacket: Plenum
Color: Black

Customer Reviews

No reviews for this product
(0)