Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure

Item #: 0868012
Cat #: REDV4XKIT
UPC: 785928800207
Call for price
Company wide:
0 in stock
Documents & Guides
Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure

Overview

Non-Metallic Drain Vent, 0.57" x 1", Type: 4X Enclosure
Stahlin's non-metallic drain vent reliably protects electrical equipment housedinside an enclosure by properly draining unwanted moisture or accumulated water.
Also known as: 785928800207, REDV4XKIT, STBREDV4XKIT

Specifications

Width: 1 in
Color: Gray, Black
Material: Fiberglass
Height: 0.570 in
Width: 1 in
Material: Fiberglass
Color: Gray, Black
Height: 0.570 in

Customer Reviews

No reviews for this product
(0)