12" TRI Clip Flush Fixture, Old Bronze

Item #: 0868009

Cat #: 60-272

UPC: 045923602726

Call for price
Company wide:
0 in stock
Documents & Guides
1 Light - 12" Flush with Alabaster Glass - Old Bronze Finish

Overview

1 Light - 12" Flush with Alabaster Glass - Old Bronze Finish

Satco's 60-272 1-light, 12 inch flush mount fixture features an old bronze Finish, accented with alabaster Glass. Easy to install with a Tri-Clip design, illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Sleek and contemporary, this 1-light flush mount adds style to any home.

Also known as: 045923602726, 60-272, SAT60272

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65