Breather Vent, For NEMA 4X Enclosures, Non-Metallic

Item #: 0868008

Cat #: REBV4XKIT

UPC: 785928800214

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Metallic Breather Vent, 7.75" x 5" , While Maintaining UL Type 4X Enclosure Integrity

Overview

Non-Metallic Breather Vent, 7.75" x 5" , While Maintaining UL Type 4X Enclosure Integrity

Stahlin’s non-metallic Breather Vent allows an enclosure to “breathe” — literally allowing the free passage of air while maintaining UL Type 4X enclosure integrity as a recognized component

Also known as: 785928800214, REBV4XKIT, STBREBV4XKIT

Specifications

Color: Gray
Width: 5 in
Height: 7.750 in
Color: Gray
Height: 7.750 in
Width: 5 in

Customer Reviews

No reviews for this product
(0)