Panel For Enclosure, 14" x 12", N Series, Carbon Steel

Item #: 0868004

Cat #: BP1412CS

UPC: 785928905513

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 14" x 12", N Series, Carbon Steel

Overview

Panel For Enclosure, 14" x 12", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905513, BP1412CS, STBBP1412CS

Specifications

Width: 12 in
Height: 14 in
Material: Carbon Steel
Width: 12 in
Material: Carbon Steel
Height: 14 in