Panel For Enclosure, 10" x 8", N Series, Carbon Steel

Item #: 0867999

Cat #: BP108CS

UPC: 785928905483

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 10" x 8", N Series, Carbon Steel

Overview

Back Panel For Enclosure, 10" x 8", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905483, BP108CS, STBBP108CS

Specifications

Width: 8 in
Material: Carbon Steel
Height: 10 in
Width: 8 in
Height: 10 in
Material: Carbon Steel