Panel For Enclosure, Size: 8 x 8", Carbon Steel/White

Item #: 0867998

Cat #: BP88CS

UPC: 785928911019

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, Size: 8 x 8 Inch, Material: Carbon Steel, Color: White

Overview

Panel For Enclosure, Size: 8 x 8 Inch, Material: Carbon Steel, Color: White

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928911019, BP88CS, STBBP88CS

Specifications

Width: 8 in
Color: White
Height: 8 in
Material: Carbon Steel
Width: 8 in
Height: 8 in
Color: White
Material: Carbon Steel