1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Item #: 0867972

Cat #: THT-37-489-10

UPC: 662820671053

$ 379.99 EA
Company wide:
0 in stock
Documents & Guides
1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Overview

1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Ultra Aggressive Polyester (B-489) with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.

Also known as: 662820671053, THT-37-489-10, BRATHT3748910

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White