Panel For Enclosure, 6" x 6", N Series, Carbon Steel

Item #: 0867953

Cat #: BP66CS

UPC: 785928905445

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 6" x 6", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905445, BP66CS, STBBP66CS

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Height: 6 in
Width: 6 in
Material: Steel