Enclosure, Hinged, Padlock Latches, 14" x 12" x 6"

Item #: 0867938

Cat #: J1412HPL

UPC: 785928108808

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928108808, J1412HPL, STBJ1412HPL

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Width: 12 in
Color: Gray
Height: 14 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Mounting: Wall