
Pro-Grade Contractor Extension Cord, 12/3, Yellow, 50'
Item #: 0867912
Cat #: 90288802
UPC: 029892090289
$ 169.82 EA
Company wide:
0
in stock
Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Overview
Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Also known as: 029892090289, 90288802, SWC90288802
Specifications
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 20 |
| Length: | 50 ft |
| NEMA Configuration: | L5-20P, L5-20R |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Weather Resistant |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 50 ft |
| Standards: | California Proposition 65 |
| Type: | Weather Resistant |
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | L5-20P, L5-20R |
| Color: | Yellow |