Compression Lug, 2-Hole, 4 AWG, 1/2" Stud, Copper

Item #: 0867897

Cat #: CLWD-4-12-134

UPC: 783669631517

$ 18.05 EA
Company wide:
4 in stock
Documents & Guides
Compression Lug, 2-Hole, 4 AWG, 1/2 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 2-Hole, 4 AWG, 1/2 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669631517, CLWD-4-12-134, ILSCLWD412134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Finish: Tin Plated
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Finish: Tin Plated
Mounting: 2-Hole
Allowable Gauge Range: 4
Stud Size: 1/2 in