C-h Hfddc4030l Molded Cs Cb 4p 30a

Item #: 0867876

Cat #: HFDDC4030L

UPC: 786679063453

$ 4387.27 EA
Company wide:
0 in stock
Direct Current Series C F-frame Molded Case Circuit Breaker

Overview

Direct Current Series C F-frame Molded Case Circuit Breaker
Also known as: 786679063453, HFDDC4030L, CUTHFDDC4030L

Specifications

Mounting: Panel
Volts DC: 600
Amps: 30
Poles: 4
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 30
Interrupt Rating AC: 42 kA
Volts DC: 600
Poles: 4