Power & Control Tray Cable, 10/3 Copper, 600V, Type TC/TC-ER

Item #: 0867840

Cat #: 202-31-3703

UPC:

Company wide:
0 in stock
Documents & Guides
Power & Control Tray Cable, 10/3 Copper, 600V, Type TC/TC-ER

Overview

Power & Control Tray Cable, 10/3 Copper, 600V, Type TC/TC-ER

The Okoseal (PVC) jacket supplied with this cable is mechanically rugged and has excellent resistance to acids and most chemicals and is rated for low temperature installations.

Also known as: 202-31-3703, OKO202313703

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 3
Material: Copper