2 THHN/THWN-2 CU STR YELLOW

Item #: 0867828

Cat #: 2THHNCSTRYEL

UPC:

Company wide:
0 in stock
Documents & Guides
2 THHN/THWN-2 CU STR YELLOW

Overview

2 THHN/THWN-2 CU STR YELLOW
Also known as: 2THHNCSTRYEL

Specifications

Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Yellow