2 THHN/THWN-2 CU STR BROWN

Item #: 0867826

Cat #: 2THHNCSTRBRO

UPC:

Company wide:
0 in stock
Documents & Guides
2 THHN/THWN-2 CU STR BROWN

Overview

2 THHN/THWN-2 CU STR BROWN
Also known as: 2THHNCSTRBRO

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 2 AWG
Conductors: 1