3
more

Breaker, 70A, 3P, 120/240V, Q-Line, 10 kAIC, Bolt-On, Shunt Trip
Item #: 0867811
Cat #: THQB32070ST1
UPC: 783164034189
$ 581.12 EA
Company wide:
0
in stock
Documents & Guides
70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC, Shunt Trip
Overview
70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC, Shunt Trip
Also known as: 783164034189, THQB32070ST1, ABBTHQB32070ST1
Specifications
| Poles: | 3 |
| Amps: | 70 |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 70 |
| Mounting: | Bolt On |