4/0 THHN/THWN-2 CU STRANDED GRAY

Item #: 0867795

Cat #: 4ATHHNCSTRGRA

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 THHN/THWN-2 CU STRANDED GRAY

Overview

4/0 THHN/THWN-2 CU STRANDED GRAY
Also known as: 4ATHHNCSTRGRA

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 4/0 AWG
Conductors: 1