2-1/2 In X 18 In Ptc Pull Box

Item #: 0867762

Cat #: 1214

UPC: 781381769709

$ 1258.39 EA
Company wide:
0 in stock
Documents & Guides
App 1214 2-1/2 In X 18 In Ptc

Overview

App 1214 2-1/2 In X 18 In Ptc
Also known as: 781381769709, 1214, APP1214

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 18 in
Diameter: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Diameter: 2 1/2 in
Color: Gray
Length: 18 in