WiFi Cabinet, 4X, 6x6x4

Item #: 0867721

Cat #: D664CHSCFGP

UPC: 783510149611

$ 191.59 EA
Company wide:
0 in stock
Hinge-Cover WiFi Cabinet, NEMA Type 4X, Material: Fiberglass, Dimensions: 6" x 6" x 4"

Overview

Hinge-Cover WiFi Cabinet, NEMA Type 4X, Material: Fiberglass, Dimensions: 6" x 6" x 4"

The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.

Also known as: 783510149611, D664CHSCFGP, HOFD664CHSCFGP

Specifications

Depth: 4 in
Material: Fiberglass
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Width: 6 in