200w, 120 Volt Ac 60hz, Single-pole Dimmer, Brown

Item #: 0867662

Cat #: 1420

UPC: 078477025208

Call for price
Company wide:
0 in stock
Documents & Guides
200w, 120 Volt Ac 60hz, Single-pole, Feed-through Hi-lo-off Electro-mechanical Incandescent Lamp Cord Dimmer, Color Brown

Overview

200w, 120 Volt Ac 60hz, Single-pole, Feed-through Hi-lo-off Electro-mechanical Incandescent Lamp Cord Dimmer, Color Brown

200W Feed-Through HI-LO-OFF Incandescent Lamp Cord Dimmer, Single-Pole, Brown

Also known as: 078477025208, 1420, LEV1420

Specifications

Color: Brown
Volts AC: 120
Poles: 1
Material: Plastic
Type: Cord Switch
Amps: 3
Wattage: 200
Color: Brown
Poles: 1
Type: Cord Switch
Wattage: 200
Volts AC: 120
Material: Plastic
Amps: 3