Window Encl. 200x600x150mm

Item #: 0867606

Cat #: LWC206015

UPC: 783510611705

$ 661.71 EA
Company wide:
0 in stock

Overview

InLine Type 4, 200x600x150mm, Lt Gray, Steel

Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Also known as: 783510611705, LWC206015, HOFLWC206015

Features & Benefits

  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

Color: Light Gray
IP/NEMA Rating: IP55, NEMA 4X
Material: Steel
Width: 23.620 in
Depth: 5.910 in
Finish: Powder Coated
Height: 2.640 in
Color: Light Gray
Material: Steel
Depth: 5.910 in
Height: 2.640 in
IP/NEMA Rating: IP55, NEMA 4X
Width: 23.620 in
Finish: Powder Coated