Metal Housing, NEMA 1

Item #: 0867589

Cat #: MH1000

UPC:

$ 122.37 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 14.5" H x 7.7" W x 3.9" D

Overview

Metal Housing, NEMA 1, 14.5" H x 7.7" W x 3.9" D
Also known as: MH1000, FDEMH1000

Specifications

Type: Service Boxes
Type: Service Boxes