Female Disconnect, Nylon Insulated, 14 - 16 AWG

Item #: 0867586

Cat #: RB250M

UPC: 786210862170

$ 1.18 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack

Overview

Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Also known as: 786210862170, RB250M, THBRB250M

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass