Electronic Dimming Ballast, Fluorescent, T8, 2-Lamp, 40W, 120-277V

Item #: 0867574

Cat #: H3DT840CU210

UPC: 027557775359

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 2 lamps, 40W

Also known as: 027557775359, H3DT840CU210, LUTH3DT840CU210

Specifications

Shape: T8 (U-Bend)
Wattage: 40
Color: White
Type: Electronic
Shape: T8 (U-Bend)
Color: White
Wattage: 40
Type: Electronic