Two-Wire Lighting and Motor Load Switch, White

Item #: 0867564

Cat #: RRD-8S-DV-WH

UPC: 027557869263

Company wide:
0 in stock
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: White.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: White.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in white

Also known as: 027557869263, RRD-8S-DV-WH, LUTRRD8SDVWH

Specifications

Type: Switch
Mounting: Surface
Amps: 3
Color: White
Family / Style: RadioRA 2
Type: Switch
Amps: 3
Family / Style: RadioRA 2
Mounting: Surface
Color: White