Locking Fork Terminal, Expanded Vinyl Insulated, 18 - 14 AWG

Item #: 0867512

Cat #: RB2257-200M

UPC: 786210862743

$ 1.38 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork Terminal, Blue Expanded Vinyl Insulated, 18 - 14 AWG, #10 Stud, Copper/Tin Plated

Overview

Locking Fork Terminal, Blue Expanded Vinyl Insulated, 18 - 14 AWG, #10 Stud, Copper/Tin Plated
Also known as: 786210862743, RB2257-200M, THBRB2257200M

Specifications

Color: Blue
Material: Copper
Type: Locking Fork
Color: Blue
Type: Locking Fork
Material: Copper