Heavy Duty Safety Switch

Item #: 0867446

Cat #: DH365FPK

UPC: 782114357361

$ 26915.17 EA
Company wide:
0 in stock
Documents & Guides
C-h Dh365fpk Heavy Duty Safet

Overview

C-h Dh365fpk Heavy Duty Safet
Also known as: 782114357361, DH365FPK, CUTDH365FPK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4