Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0867445

Cat #: QHE-2X32T8/UNV-PSN-MC-B

UPC: 046135514081

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Mini Can Design, Banded, Standard Case Qty: 10 *Sylvania Part # 51408*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Mini Can Design, Banded, Standard Case Qty: 10 *Sylvania Part # 51408*

Sylvania SYLQHE-2X32T8/UNV-PSN-MC QUICKTRONIC High Efficiency PROStart programmed rapid start electronic T8 ballasts Operate 32W linear and U-bend equivalent T8 lamps, saving >2 watts as compared to standard T8 programmed rapid start ballasts.

Also known as: 046135514081, QHE-2X32T8/UNV-PSN-MC-B, LDVQHE2X32T8UNVPSN

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)
Type: Programmed Start, Electronic
Volts AC Range: 120 - 277