
Cable Box, 3-Gang, Depth: 3-1/4", Nail-On, Non-Metallic
Item #: 0867443
Cat #: FN-354-V
UPC: 786358004036
$ 9.78 EA
Company wide:
23
in stock
Documents & Guides
3-Gang, Nail-On, Vapor-Tight, Vee Clamp Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 54.0".
Overview
3-Gang, Nail-On, Vapor-Tight, Vee Clamp Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 54.0".
Three-Gang Vapor-Tight Box, Volume 54 Cubic Inches, Length 3-1/2 Inches, Width 5-5/8 Inches, Depth 3-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 786358004036, FN-354-V, CARFN354V
Specifications
| Gangs: | 3 |
| Depth: | 3 1/4 in |
| Color: | Black |
| Mounting: | Nail On |
| Cubic Inches: | 54 in³ |
| Gangs: | 3 |
| Color: | Black |
| Cubic Inches: | 54 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Nail On |