
Switch/Outlet Box, 2-Gang, Depth: 3-1/4", Nail-On, Non-Metallic
Item #: 0867442
Cat #: FN-236-V
UPC: 786358004012
$ 7.41 EA
Company wide:
75
in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 36".
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 36".
Two-Gang Vapor-Tight Box, Volume 36 Cubic Inches, Length 3-1/2 Inches, Width 4 Inches, Depth 3-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 786358004012, FN-236-V, CARFN236V
Specifications
| Depth: | 3 1/4 in |
| Gangs: | 2 |
| Color: | Black |
| Mounting: | Nail On |
| Cubic Inches: | 36 in³ |
| Depth: | 3 1/4 in |
| Color: | Black |
| Cubic Inches: | 36 in³ |
| Gangs: | 2 |
| Mounting: | Nail On |