
Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Item #: 0867441
Cat #: FN-23
UPC: 785991020694
$ 5.04 EA
Company wide:
442
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Cubic Inches: 22.5", Vapor-tight, New Work, Angled Side Nails, Non-Metallic
Overview
Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Cubic Inches: 22.5", Vapor-tight, New Work, Angled Side Nails, Non-Metallic
One-Gang Vapor-Tight Box, Volume 22.5 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 3-5/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 785991020694, FN-23, CARFN23
Specifications
| Color: | Black |
| Gangs: | 1 |
| Depth: | 3 5/8 in |
| Mounting: | Nail On |
| Cubic Inches: | 22.500 in³ |
| Color: | Black |
| Depth: | 3 5/8 in |
| Cubic Inches: | 22.500 in³ |
| Gangs: | 1 |
| Mounting: | Nail On |