Soldering Lug, 1-Hole, Copper

Item #: 0867406

Cat #: 5/16

UPC: 783669979534

$ 4.98 EA
Company wide:
0 in stock
Documents & Guides
Soldering Lug, 1-Hole, Copper, 600V, 50 Amp, 6 AWG, #10 Bolt Size, 1.22 Inch Length

Overview

Soldering Lug, 1-Hole, Copper, 600V, 50 Amp, 6 AWG, #10 Bolt Size, 1.22 Inch Length

Ilsco's copper soldering lugs provide maximum conductivity, easy identification and excellent applicatation versatility.

Also known as: 783669979534, 5/16, ILS516

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6
Mounting: 1-Hole
Amps: 50
Stud Size: #10