
$ 4.40 EA
Company wide:
0
in stock
Soldering Lug, 1-Hole, Copper, 35 Amp, 8 AWG, #10 Bolt Size
Overview
Soldering Lug, 1-Hole, Copper, 35 Amp, 8 AWG, #10 Bolt Size
Also known as: 783669979022, 1/4, ILS14
Specifications
| Amps: | 35 |
| Material: | Copper |
| Conductors: | 1 |
| Standards: | California Proposition 65 |
| Stud Size: | #10 |
| Allowable Gauge Range: | 8 |
| Amps: | 35 |
| Conductors: | 1 |
| Stud Size: | #10 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 |