CBL TIE 18LB 4IN NAT NYL MTG HOLE

Item #: 0867343

Cat #: TY533M

UPC: 786210825502

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 101.61mm (4.0 Inches), Width of 2.31mm (0.09 Inches), Thickness of 0.92mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 101.61mm (4.0 Inches), Width of 2.31mm (0.09 Inches), Thickness of 0.92mm (0.036 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting
Also known as: 786210825502, TY533M, THBTY533M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon