Fire Barrier Water Tight Sealant, 20oz Sausage

Item #: 0867311

Cat #: 1000NS

UPC: 051115187902

$ 43.12 EA
Company wide:
0 in stock
Documents & Guides
Fire Barrier Water Tight Sealant, 20 Ounce Sausage, Non-Slump, Halogen-Free Formula

Overview

Fire Barrier Water Tight Sealant, 20 Ounce Sausage, Non-Slump, Halogen-Free Formula

The 3M Fire Barrier Water Tight Sealant 1000 NS is a ready-to-use, single component, neutral cure, silicone sealant that cures upon exposure to atmospheric humidity to form a flexible firestop seal. The water tight sealants help control the spread of fire, smoke and noxious gases before, during and after exposure to fire. Meets UL Water Leakage Test, W Rating (Class 1 requirements) Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115 Offers compression and extension capability of 31% for dynamic and static construction joints Fire resistance tested for construction joint (including curtain wall) systems in accordance with ASTM E 1966 (UL 2079), ASTM E 2307 Excellent caulk rate and sealant can be applied with conventional caulking equipment Non-slump, halogen-free formula provides strong adhesion Exceptional weatherability for durability during construction Minimizes noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly) Formulated as a re-enterable and repairable solution Sealant is paintable with primer. Specifications Size: 10.1 Oz Color: Light Gray Product Type: Sealant Smoke Seal: Yes.

Also known as: 051115187902, 1000NS, MMM1000NS

Specifications

Size: 20 oz
Color: Gray
Size: 20 oz
Color: Gray