DLO Cable, 444 MCM, RHH/RHW, 2kV

Item #: 0867265

Cat #: B84444

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive (DLO) Cable, 444 MCM, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V

Overview

Diesel Locomotive (DLO) Cable, 444 MCM, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: B84444, OMNB84444

Specifications

Conductors: 1
Conductors: 1