Heavy Duty Cable Tie, 15", 120lb Tensile Strength, Black, 100/PK

Item #: 0867160

Cat #: T120R0UVC2

UPC: 089306249986

$ 0.59 EA
Company wide:
7,400 in stock
Documents & Guides
Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 120 Pound Tensile Strength, PA66UV, Black, 100/PK

Overview

Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 120 Pound Tensile Strength, PA66UV, Black, 100/PK

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306249986, T120R0UVC2, TYNT120R0UVC2, zip tie, Solar Tie, Solar tie uv, Solar zip ties

Features & Benefits

  • UV stabilized heavy duty cable ties contain an inhibitor which prolongs the life of the tie in UV exposures
  • Inside serrations allow for strong grip on cables and wire bundles
  • Head design provides high tensile strength with very low insertion force

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.200 in
Color: Black
Weight Capacity: 120 lbs
Length: 15.200 in
Width: 0.300 in
Material: Nylon