Button Cable Tie, 15", Black

Item #: 0867155

Cat #: 132-00009

UPC: 089306271772

Company wide:
0 in stock
Documents & Guides
Button Head Cable Tie with Retainers and Pilot Bushings, 15.0" Long, PA66HIRHSUV, Black, 50/pkg

Overview

Button Head Cable Tie with Retainers and Pilot Bushings, 15.0" Long, PA66HIRHSUV, Black, 50/pkg
Also known as: 089306271772, 132-00009, TYN13200009

Specifications

Color: Black
Length: 15 in
Material: Polyamide
Color: Black
Material: Polyamide
Length: 15 in