Spiral Wrap, White, 1/2" x 100'

Item #: 0867123

Cat #: SRFR-500-WH-C

UPC: 728494102764

$ 862.80 EA
Company wide:
0 in stock
Documents & Guides
Spiral Wrap, White Flame Retardant Polyethylene, for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 12.7mm (0.50 Inches), Pitch of 14.30mm (0.563 Inches), Nominal Wall Thickness of 1.57mm (0.062 Inches), 30.48m Reel (100 Feet)

Overview

Spiral Wrap, White Flame Retardant Polyethylene, for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 12.7mm (0.50 Inches), Pitch of 14.30mm (0.563 Inches), Nominal Wall Thickness of 1.57mm (0.062 Inches), 30.48m Reel (100 Feet)
Also known as: 728494102764, SRFR-500-WH-C, THBSRFR500WHC

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Polyethylene
Color: White
Diameter: 1/2 in
Material: Polyethylene
Length: 100 ft
Color: White