Bare Aluminum, SD, 6 AWG, SOL, 2500' Reel

Item #: 0867087

Cat #: 6BASOLX2500

UPC:

Company wide:
0 in stock
6 AWG, Solid, Bare Aluminum Wire, Soft Drawn, 2500' Reel.

Overview

6 AWG, Solid, Bare Aluminum Wire, Soft Drawn, 2500' Reel.
Also known as: 6BASOLX2500, Lineman

Specifications

Length: 2500 ft
Conductors: 1
Gauge: 6 AWG
Material: Aluminum
Stranding: Solid
Length: 2500 ft
Gauge: 6 AWG
Stranding: Solid
Conductors: 1
Material: Aluminum