Decora Duplex Receptacle, Hospital Grade, 20A, Gray

Item #: 0867062
Cat #: 8380-GY
UPC: 078477009185
$ 68.22 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Gray.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Gray.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, - Gray
Also known as: 078477009185, 8380-GY, LEV8380GY

Specifications

Type: Self Isolated Ground, Receptacle, Surge Protected, Hospital Grade, Duplex
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Self Isolated Ground, Receptacle, Surge Protected, Hospital Grade, Duplex
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)