Reducing Bushing, Threaded, 3" x 2", Malleable Iron

Item #: 0867060

Cat #: RB 186

UPC: 785991432541

$ 166.94 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 3 Inch x 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 3 Inch x 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.

Also known as: 785991432541, RB 186, THBRB186

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 in
Material: Malleable Iron
Diameter: 3 in, 2 in