600W HPS T-14.5 MOGUL BASE HIGH OUTPUT

Item #: 0867047

Cat #: LU600

UPC: 031293491671

Company wide:
0 in stock
Documents & Guides
Designation: T-14.5, Wattage: 600WAT, Voltage Rating: 100/250V, Lumens: 90000 LM (Initial Lumen), 81000 LM (Mean Lumen), Color Temperature: 2100K, Color Rendering Index (CRI): 21, Ballast Type: S106, Size: 1.81 Dia X 11.13IN, Base: Mogul Screw (E39), Aver

Overview

Designation: T-14.5, Wattage: 600WAT, Voltage Rating: 100/250V, Lumens: 90000 LM (Initial Lumen), 81000 LM (Mean Lumen), Color Temperature: 2100K, Color Rendering Index (CRI): 21, Ballast Type: S106, Size: 1.81 Dia X 11.13IN, Base: Mogul Screw (E39), Aver
Also known as: 031293491671, LU600, EIKLU600

Specifications

No Specifications Available