Jb10-10 10-pole Jumper 10mm Spacng

Item #: 0867025

Cat #: 1SNK 910 310 R0000

UPC: 804325490085

$ 31.97 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 10 Pole Type Jb10-10, 76 Amp Jumper Bar.

Overview

ABB Orange, 10 Pole Type Jb10-10, 76 Amp Jumper Bar.
Also known as: 804325490085, 1SNK 910 310 R0000, ENT1SNK910310R0000

Specifications

Family / Style: SNK
Amps: 76
Color: Orange
Type: Jumper Bar
Poles: 10
Family / Style: SNK
Color: Orange
Poles: 10
Amps: 76
Type: Jumper Bar